Tapered Roller Bearing Cup
Outer diameter | 225.425 mm |
---|---|
Width | 33.338 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 33,274x225,552x225,552 mm |
---|---|
Logistic Weight | 1615 g |
Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
Package weight | 1614,8 g |
Outer diameter | 225.425 mm |
Width | 33.338 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days