Tapered roller bearing Timken JXC25743D, Outer diameter: 83.5 mm | Inner diameter: 45.975 mm | Width: 17.5 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:JXC25743D
Rubix:397A6918
EAN:0053893972596


Technical specifications
| Inner diameter | 45.975 mm |
|---|---|
| Outer diameter | 83.5 mm |
| Width | 17.5 mm |
Product details : TIMKEN JXC25743D-N0902 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,501x83,5x83,5 mm |
|---|---|
| Logistic Weight | 198 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 45.975 mm |
| Outer diameter | 83.5 mm |
| Width | 17.5 mm |
| Bearing Clearance | c2 |
| Series | power dense |
| Total bearing width | 23.25 mm |
Show UNSPSC/ECL@SS
£ 33.25 excl. VAT
/ Each
£ 39.90 incl. VAT
- Delivery usually within ( 7 ) days