Tapered roller bearing Timken HM807046/HM807010, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.513 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:HM807046/HM807010
Rubix:261A3408
EAN:0053893665306


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 36.513 mm |
Product details : TIMKEN HM807046-99404 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,513x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1482 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | hm807000 |
| Material | stamped-steel cage |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 52700 N |
Show UNSPSC/ECL@SS
£ 107.09 excl. VAT
/ Each
£ 128.51 incl. VAT
- Delivery usually within ( 7 ) days