Tapered Roller Bearing Cone
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 17.463 mm |
Logistics dimensions (L x W x H) | 17,463x42,497x42,497 mm |
---|---|
Logistic Weight | 148 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 57.15 mm |
Width | 17.463 mm |
Usually arrives within 14 working days