Tapered Roller Bearing Cup
Outer diameter | 212.725 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 53,975x223,736x223,736 mm |
---|---|
Logistic Weight | 4144 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 4144 g |
Outer diameter | 212.725 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days