Double Row - Double Cup Assembly
Inner diameter | 206.375 mm |
---|---|
Outer diameter | 336.55 mm |
Width | 211.137 mm |
Package weight | 68896,1 g |
---|---|
Inner diameter | 206.375 mm |
Outer diameter | 336.55 mm |
Width | 211.137 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days