Tapered roller bearing Timken 685-90049, Outer diameter: 168.402 mm | Inner diameter: 98.552 mm | Width: 92.202 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:685-90049
Rubix:397A8444
EAN:0053893366326


Technical specifications
| Inner diameter | 98.552 mm |
|---|---|
| Outer diameter | 168.402 mm |
| Width | 92.202 mm |
Product details : TIMKEN 685-90049 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,202x168,402x168,402 mm |
|---|---|
| Logistic Weight | 7644 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 98.552 mm |
| Outer diameter | 168.402 mm |
| Width | 92.202 mm |
Show UNSPSC/ECL@SS
£ 883.17 excl. VAT
/ Each
£ 1,059.80 incl. VAT
- Usually arrives within 14 working days