Tapered roller bearing SNR 32213A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32.75 mm
SNR - Tapered Roller Bearing - 32205.BA
See technical informationReferences
SNR:32213A
Rubix:206A3816
Manufacturer :32213.A
EAN:3413520097196



Product details : SNR 32213A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 32.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Cage | steel |
| Reference speed | 3500 rpm |
| Limit speed | 5900 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 222 N |
| Basic dynamic load, radial - Cr | 169 N |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Delivery usually within ( 3 ) days
