Tapered roller bearing
Inner diameter | 17.462 mm |
---|---|
Outer diameter | 39.878 mm |
Width | 10.668 mm |
Logistics dimensions (L x W x H) | 13,84x39,88x39,88 mm |
---|---|
Logistic Weight | 81 g |
Inner diameter | 17.462 mm |
Outer diameter | 39.878 mm |
Width | 10.668 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 20100 rpm |
Total bearing width | 13.843 mm |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 21200 N |
Usually arrives within 14 working days