Tapered Roller Bearing Double Cup
Outer diameter | 320.675 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 138,176x320,802x320,802 mm |
---|---|
Logistic Weight | 16836 g |
Packaged dimensions (D x W x H) | 106,426x349,25x349,25 mm |
Package weight | 16836,4 g |
Outer diameter | 320.675 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days