TIMKEN 1730-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing Outer Race
See technical informationSee documentsReferences
Timken:1730
Rubix:132A1091
EAN:0053893104836





Technical specifications
| Inner diameter | 19.368 mm |
|---|---|
| Outer diameter | 53.975 mm |
| Width | 15.875 mm |
Documents
Product details : TIMKEN 1730-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 19.368 mm |
|---|---|
| Outer diameter | 53.975 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 32.03 excl. VAT
/ Each
£ 38.44 incl. VAT
- Delivery usually within ( 7 ) days