References
SKF:IR 20X24X20
Rubix:266A6245
Manufacturer :9617
EAN:7316577124562

Product details : SKF IR 20X24X20 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x24x24 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 20 mm |
| Outer diameter | 24 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Delivery usually within ( 3 ) days
