SKF IR 20X25X30 INNER RING

Inner Rings

See technical information
References
SKF:IR 20X25X30
Rubix:266A6246
Manufacturer :9626
EAN:7316577010858
SKF NEEDLE BEARING INNER RING IR 20X25X30
Technical specifications
Inner diameter20 mm
Outer diameter25 mm
Width30 mm
See all Specifications

Product details : SKF IR 20X25X30 INNER RING


Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x25x25 mm
Logistic Weight40,4 g
Inner diameter20 mm
Outer diameter25 mm
Width30 mm
Bearing Clearancecn
Materialbearing steel
Show UNSPSC/ECL@SS
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
  • Delivery usually within ( 3 ) days