Inner Rings
Inner diameter | 65 mm |
---|---|
Outer diameter | 72 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x72x72 mm |
---|---|
Logistic Weight | 142 g |
Inner diameter | 65 mm |
Outer diameter | 72 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
Usually arrives within 14 working days