Timken Tapered Roller Bearing H715300
Inner diameter | 71.437 mm |
---|---|
Outer diameter | 136.53 mm |
Width | 46.04 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 2108,8 g |
Inner diameter | 71.437 mm |
Outer diameter | 136.53 mm |
Width | 46.04 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days