TIMKEN 3975-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 3900
See technical informationReferences
Timken:3975
Rubix:105A3882
Manufacturer :100055241
EAN:0053893136493

Product details : TIMKEN 3975-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
|---|---|
| Package weight | 976,1 g |
| Inner diameter | 50.8 mm |
| Width | 30.048 mm |
| Weight | 1.8 kg |
| Series | 3900 |
| Material | steel |
| Cage | steel |
| Basic dynamic load, axial - Ca | 24800 N |
Show UNSPSC/ECL@SS
£ 84.69 excl. VAT
/ Each
£ 101.63 incl. VAT
- Delivery usually within ( 7 ) days





