TIMKEN HH926710-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:HH926710
Rubix:105A4194
Manufacturer :100099319
EAN:0053893710709


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 273.05 mm |
| Width | 53.975 mm |
Product details : TIMKEN HH926710-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,45x298,45x63,5 mm |
|---|---|
| Package weight | 6589,8 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 273.05 mm |
| Width | 53.975 mm |
| Weight | 21.3 kg |
| Series | hh926700 |
| Type of bearing | tapered roller bearing outer ring (cup) |
| Basic dynamic load, axial - Ca | 299000 N |
Show UNSPSC/ECL@SS
£ 966.70 excl. VAT
/ Each
£ 1,160.04 incl. VAT
- Usually arrives within 14 working days




