TIMKEN 3876-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:3876
Rubix:397A6011
Manufacturer :100047332
EAN:0053893134413


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 3876-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 504,8 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 85.725 mm |
| Width | 30.163 mm |
| Weight | 0.9 kg |
| Series | 3800 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 30.163 mm |
| Type of bearing | tapered roller bearing cone (ts single cone) |
| Basic static load, axial - C0a | 148000 N |
| Basic dynamic load, axial - Ca | 124000 N |
Show UNSPSC/ECL@SS
£ 48.36 excl. VAT
/ Each
£ 58.03 incl. VAT
- Delivery usually within ( 7 ) days




