TIMKEN HM88610-20082 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:HM88610
Rubix:106A3599
Manufacturer :100013672
EAN:0053893429601


Technical specifications
| Inner diameter | 53.8 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
Product details : TIMKEN HM88610-20082 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 188,2 g |
| Inner diameter | 53.8 mm |
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
| Series | ts 100 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Delivery usually within ( 7 ) days




