TIMKEN 393AS-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:393AS
Rubix:397A7070
Manufacturer :100026369
EAN:0053893025391


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 18.824 mm |
Product details : TIMKEN 393AS-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 271,7 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 111.125 mm |
| Width | 18.824 mm |
| Weight | 0.29 kg |
| Series | 395 |
| Type of bearing | tapered roller bearing (ts, single cup) |
| Basic dynamic load, axial - Ca | 17600 N |
Show UNSPSC/ECL@SS
£ 47.78 excl. VAT
/ Each
£ 57.34 incl. VAT
- Usually arrives within 14 working days




