TIMKEN 3767-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 3700
See technical informationReferences
Timken:3767
Rubix:105A0541
Manufacturer :100035671
EAN:0053893130620


Technical specifications
| Inner diameter | 52.387 mm |
|---|---|
| Outer diameter | 93.26 mm |
| Width | 30.302 mm |
Product details : TIMKEN 3767-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 547,9 g |
| Inner diameter | 52.387 mm |
| Outer diameter | 93.26 mm |
| Width | 30.302 mm |
| Series | 3700 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 60.25 excl. VAT
/ Each
£ 72.30 incl. VAT
- Delivery usually within ( 7 ) days




