Timken Tapered Roller Bearing L102800
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 73.03 mm |
Width | 18.26 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 181 g |
Inner diameter | 44.45 mm |
Outer diameter | 73.03 mm |
Width | 18.26 mm |
Material | steel |
Usually arrives within 14 working days