Tapered roller bearing SNR 32205A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing, pressed steel cage
See technical informationReferences
SNR:32205A
Rubix:394A7219
EAN:3413522125491



Product details : SNR 32205A TAPERED ROLLER BEARING
The single-row tapered roller bearing is available in metric sizes (standards ISO 355 and JIS B 1512) and in inch sizes (standard ABMA, including metric series J). The single-row version of the tapered roller bearing range is the most widely used and is generally mounted in opposition.
Strengths
A compact range of standard products for essential needs, with all the advantages of a Premium brand.
High-tech custom-made products.
High-tech custom-made products.
Applications
Rear axle -> support the loads of the engine and wheels
Road vehicle wheels -> support loads and shocks
Agricultural machinery -> support loads and vibrations
Handling equipment -> support heavy loads and shocks
Road vehicle wheels -> support loads and shocks
Agricultural machinery -> support loads and vibrations
Handling equipment -> support heavy loads and shocks
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 19.25 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
- Delivery usually within ( 3 ) days
