Tapered roller bearing Timken 17118-90023, Outer diameter: 61.976 mm | Inner diameter: 29.972 mm | Width: 39.624 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:17118-90023
rubix:397A7853
ean:0053893193113
brand logo
brand logo
Technical specifications
Inner diameter29.972 mm
Outer diameter61.976 mm
Width39.624 mm
See all Specifications

Product details : TIMKEN 17118-90023 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)39,624x61,976x61,976 mm
Logistic Weight513 g
Packaged dimensions (D x W x H)44,45x66,802x66,802 mm
Inner diameter29.972 mm
Outer diameter61.976 mm
Width39.624 mm
Show UNSPSC/ECL@SS
£ 244.53 excl. VAT
/ Each
£ 293.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories