Tapered roller bearing Timken NA12581SW-90014, Outer diameter: 76.2 mm | Inner diameter: 20.57 mm | Width: 48.51 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:NA12581SW-90014
Rubix:101A0433
EAN:0053893175850


Technical specifications
| Inner diameter | 20.57 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 48.51 mm |
Product details : TIMKEN NA12581SW-90014 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 20.57 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 48.51 mm |
| Bearing Clearance | cn |
| Weight | 1.254 kg |
| Series | 12500 |
| Cage | steel |
| Total bearing width | 48.51 mm |
| Basic static load, radial - C0r | 86473 N |
| Basic dynamic load, radial - Cr | 76065 N |
Show UNSPSC/ECL@SS
£ 1,219.25 excl. VAT
/ Each
£ 1,463.10 incl. VAT
- Usually arrives within 14 working days