Tapered roller bearing SKF 32044 X/DF, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 160.4 mm

Roller bearing Tapered radial Single row - metric standard

See technical information

References

SKF:32044 X/DF
Rubix:266A6363
EAN:7316570605570
brand logo

Technical specifications

Inner diameter220 mm
Outer diameter340 mm
Width160.4 mm
See all Specifications

Product details : SKF 32044 X/DF TAPERED ROLLER BEARING


Roller bearing Tapered radial Single row - metric standard N/A

Technical specifications


Attributes
Logistic Weight50874 g
Inner diameter220 mm
Outer diameter340 mm
Width160.4 mm
Bearing Clearancecn
Series320x
Materialbearing steel
Cagesteel
Reference speed1000 rpm
Limit speed1700 rpm
Total bearing width152 mm
Basic static load, radial - C0r3350 N
Basic dynamic load, radial - Cr1637 N
£ 4,715.09 excl. VAT
/ Each
£ 5,658.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories