Tapered roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 43 mm |
Logistic Weight | 16700 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 43 mm |
Bearing Clearance | cn |
Series | 302 |
Cage | steel |
Limit speed | 2750 rpm |
Total bearing width | 57 mm |
Standard | din 720 |
Basic static load, radial - C0r | 810000 N |
Basic dynamic load, radial - Cr | 690000 N |
Usually arrives within 14 working days