Roller bearing Tapered radial Single row - new metric standard
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 33.72 mm |
Logistics dimensions (L x W x H) | 33,72x220x220 mm |
---|---|
Logistic Weight | 3251 g |
Inner diameter | 160 mm |
Outer diameter | 220 mm |
Width | 33.72 mm |
Bearing Clearance | CN |
Series | T4DB |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2600 rpm |
Total bearing width | 32 mm |
Basic static load, radial - C0r | 415 N |
Basic dynamic load, radial - Cr | 257 N |
Usually arrives within 14 working days