Tapered roller bearing NTN 4T-47820, Outer diameter: 146.05 mm | Inner diameter: 17.462 mm | Width: 26.195 mm
NTN - Tapered Roller Bearing - 4T-47820
See technical informationSee documentsReferences
NTN:4T-47820
Rubix:204A7658
EAN:4547359534238




Technical specifications
| Inner diameter | 17.462 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 26.195 mm |
Documents
Product details : NTN 4T-47820 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146,05x146,05x26,195 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 17.462 mm |
| Outer diameter | 146.05 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
- Delivery usually within ( 3 ) days