Tapered Roller Bearing
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 111.125 mm |
Width | 38.1 mm |
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 111.125 mm |
Width | 38.1 mm |
Material | Steel |
Cage | Steel |
Basic static load, axial - C0a | 206000 N |
Basic dynamic load, axial - Ca | 172000 N |
Usually arrives within 14 working days