Tapered Roller Bearing - Single Cone
Inner diameter | 50.8 mm |
---|---|
Width | 30.958 mm |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
---|---|
Package weight | 850,5 g |
Inner diameter | 50.8 mm |
Width | 30.958 mm |
Material | Stamped Steel (Cage) |
Cage | Steel |
Basic static load, axial - C0a | 189000 N |
Basic dynamic load, axial - Ca | 153000 N |
Usually arrives within 14 working days