TIMKEN 537-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:537
Rubix:397A6149
Manufacturer :100034286
EAN:0053893051086

Documents
Product details : TIMKEN 537-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 894 g |
| Inner diameter | 50.8 mm |
| Width | 36.957 mm |
| Weight | 3.46 kg |
| Series | 535 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 206000 N |
| Basic dynamic load, axial - Ca | 22700 N |
Show UNSPSC/ECL@SS
£ 106.81 excl. VAT
/ Each
£ 128.17 incl. VAT
- Usually arrives within 14 working days





