Timken Tapered Roller Bearing 48300
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 85.73 mm |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
---|---|
Package weight | 2360 g |
Inner diameter | 133.35 mm |
Outer diameter | 190.5 mm |
Width | 85.73 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days