Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 2975-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2975-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
References
timken:
2975
rubix:
397A5907
manufacturer :
100042433
ean:
0053893122878
Technical specifications
Inner diameter
44.45
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 2975-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
409,1
g
Inner diameter
44.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
425.52
excl. VAT
/
Each
£
510.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN M88046-70016 TAPERED ROLLER BEARING CONE
TIMKEN 745S-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM12749F-99402 TAPERED ROLLER BEARING
TIMKEN 1780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 354X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 44156-70000 TAPERED ROLLER BEARING CONE
TIMKEN HM516449C-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA439SW-90043 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 46790-20024 TAPERED ROLLER BEARING CONE
TIMKEN 46780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 495-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 14276B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 14137A-20082 TAPERED ROLLER BEARING CONE
TIMKEN 28921A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 537-20024 TAPERED ROLLER BEARING CONE