Axial tapered roller bearing Timken
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 29.0007 mm |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 868,2 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 29.0007 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 186000 N |
Basic dynamic load, axial - Ca | 143000 N |
Usually arrives within 14 working days