Axial tapered roller bearing Timken
Inner diameter | 100.012 mm |
---|---|
Outer diameter | 130.556 mm |
Width | 36.068 mm |
Packaged dimensions (D x W x H) | 152,4x152,4x38,1 mm |
---|---|
Package weight | 1628,9 g |
Inner diameter | 100.012 mm |
Outer diameter | 130.556 mm |
Width | 36.068 mm |
Usually arrives within 14 working days