Timken Tapered Roller Bearing 07000
Inner diameter | 20 mm |
---|---|
Outer diameter | 50.01 mm |
Width | 13.5 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 103 g |
Inner diameter | 20 mm |
Outer diameter | 50.01 mm |
Width | 13.5 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days