Tapered Roller Bearing Cup
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 14,237x71,999x71,999 mm |
---|---|
Logistic Weight | 115 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 114,8 g |
Inner diameter | 38.1 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days