Tapered roller bearing Timken 33217-90KB4, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 37 mm
Taper roller bearing
See technical informationReferences
Timken:33217-90KB4
Rubix:106A3772
Manufacturer :101752505
EAN:0053893261522



Product details : TIMKEN 33217-90KB4 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 104.30 excl. VAT
/ Each
£ 125.16 incl. VAT
- In stock: Next day delivery
