Timken Tapered Roller Bearing 9300
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 55.563 mm |
Logistics dimensions (L x W x H) | 55,563x177,8x177,8 mm |
---|---|
Logistic Weight | 5670 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 76.2 mm |
Outer diameter | 177.8 mm |
Width | 55.563 mm |
Bearing Clearance | CN |
Series | 9300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days