Timken Tapered Roller Bearing JM720200
Inner diameter | 100 mm |
---|---|
Outer diameter | 155 mm |
Width | 36 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 1585,8 g |
Inner diameter | 100 mm |
Outer diameter | 155 mm |
Width | 36 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days