Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 67985-99301 TAPERED ROLLER BEARING
Tapered roller bearing Timken 67985/67920-30000
Tapered roller bearing Timken
References
timken:
67985/67920-30000
rubix:
397A4534
ean:
0053893789897
Product details
Technical specifications
Product details : TIMKEN 67985-99301 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Tapered roller bearing Timken
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,560.35
excl. VAT
/
Each
£
4,272.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-72212C/72487, Outer diameter: 123.825 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing Timken 395-90127, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 52.324 mm
Tapered roller bearing Timken 941/932B
Tapered roller bearing NTN 4T-1729X, Outer diameter: 56.896 mm | Inner diameter: 100 mm | Width: 15.875 mm
Tapered roller bearing Timken 390A, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 22 mm
Tapered roller bearing Timken L44600LC-90061, Inner diameter: 25.4 mm
Tapered roller bearing FAG 32020-X-XL, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 24 mm
Tapered roller bearing FAG 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 67320, Outer diameter: 203.2 mm | Width: 38.1 mm
Tapered roller bearing Timken 782/772B
Tapered roller bearing Timken 355X/353D
Tapered roller bearing Timken 71437/71751D
Tapered roller bearing Timken HM516410, Outer diameter: 133.35 mm | Width: 32.545 mm
Tapered roller bearing Timken 64433-90102, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 92.075 mm
Tapered roller bearing Timken 575-90130, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm