Tapered roller bearing Timken 64433-90102, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 92.075 mm

Tapered Roller Bearing 2TS Assembly

See technical information
References
Timken:64433-90102
Rubix:397A5559
Manufacturer :100096284
EAN:0053893352824
brand logo
Technical specifications
Inner diameter109.992 mm
Outer diameter177.8 mm
Width92.075 mm
See all Specifications

Product details : TIMKEN 64433-90102 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)92,075x177,8x177,8 mm
Logistic Weight8376 g
Packaged dimensions (D x W x H)107,95x184,15x184,15 mm
Package weight8376,5 g
Inner diameter109.992 mm
Outer diameter177.8 mm
Width92.075 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,573.30 excl. VAT
/ Each
£ 1,887.96 incl. VAT
  • Usually arrives within 14 working days