Tapered roller bearing NTN 4T-1729X, Outer diameter: 56.896 mm | Inner diameter: 100 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-1729X
See technical informationReferences
NTN:4T-1729X
Rubix:204A7055
EAN:4547359515954




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 15.875 mm |
Product details : NTN 4T-1729X TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,896x56,896x15,875 mm |
|---|---|
| Logistic Weight | 796 g |
| Inner diameter | 100 mm |
| Outer diameter | 56.896 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days