Tapered roller bearing Timken
Outer diameter | 133.35 mm |
---|---|
Width | 32.545 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 718,9 g |
Outer diameter | 133.35 mm |
Width | 32.545 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days