Tapered roller bearing Timken 09067/09196, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 21.209 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:09067/09196
Rubix:104A9498
EAN:0053893781969


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 21.209 mm |
Product details : TIMKEN 09067-99402 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 21.209 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | 09000 series |
| Material | steel |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 12000 rpm |
| Total bearing width | 21.209 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 42800 N |
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
- Delivery usually within ( 7 ) days