Tapered Roller Bearing Cup
Outer diameter | 149.225 mm |
---|---|
Width | 24.608 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 24,638x149,352x149,352 mm |
---|---|
Logistic Weight | 659 g |
Packaged dimensions (D x W x H) | 162,0012x162,0012x27,0256 mm |
Package weight | 659,1 g |
Outer diameter | 149.225 mm |
Width | 24.608 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days