Tapered roller bearing Timken 5BC/6CE, Outer diameter: 49.146 mm | Inner diameter: 24.26 mm | Width: 19.05 mm
Timken Tapered Roller Bearing - Single Cup 6C
See technical informationReferences
Timken:5BC/6CE
Rubix:100A0828
EAN:0053893650562


Technical specifications
| Inner diameter | 24.26 mm |
|---|---|
| Outer diameter | 49.146 mm |
| Width | 19.05 mm |
Product details : TIMKEN 5BC-99403 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 24.26 mm |
| Outer diameter | 49.146 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | 6c |
| Material | steel |
| Cage | steel |
| 49,146 mm | |
| 49,146 mm |
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
- Usually arrives within 14 working days