NTN - Tapered Roller Bearing - 4T-L713049/L713010
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 101,6x101,6x19,05 mm |
---|---|
Logistic Weight | 530 g |
Inner diameter | 69.85 mm |
Outer diameter | 101.6 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 106000 N |
Basic dynamic load, radial - Cr | 65000 N |
Usually arrives within 14 working days