Tapered roller bearing FAG 32028-X-XL, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 34 mm
Tapered roller bearing
See technical informationReferences
FAG:32028-X-XL
Rubix:158A7910
Manufacturer :0793434900000
EAN:4064328679078

Product details : FAG 32028-X-XL TAPERED ROLLER BEARING
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Material | steel |
| Cage | steel |
| Limit speed | 3800 rpm |
| Total bearing width | 45 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 400000 N |
Show UNSPSC/ECL@SS
£ 439.36 excl. VAT
/ Each
£ 527.23 incl. VAT
- Delivery usually within ( 7 ) days
